Beli scrubber drier di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)atribut:
- Compatible for: Profesional floor care used
- VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai)Deskripsi:The New Viper AS430 and AS510 Are The Perfect Propulsion Floor Maintenance Machine For Cleaning Medium-Sized Areas.It is Suitable For Use in Areas Such as Hotels, Restaurants, Schools, Shopping Malls, Hospitals, Sports Halls With Its Low Noise Level and High Performance For Daytime Use.- With Its Clean and Dirty Water Tanks on a Single Body, It Has a Large Tank Capacity Despite Its Compact Dimensions. It Can Run For A Long Time Without Draining Water. - With Cable and Battery Options, It Can Meet All Kinds Of Needs Of Users.- Its Built-in Charger, Ergonomic Keys and Easy Maneuverability Make It Very Easy to Operate.- Cleaning The Tank With a Large Dirty Water Tank Cover is Much Easier. This is a More Hygienic Machine.- Vacuum and Brush Motors Are Protected Against Splashing.
- NILFISK Scrubber Drier Walk BehindDeskripsi:In line with the century old Nilfisk tradition, SC450 combines performance, reliability, productivity and ease of use in a well designed and cost efficient all round scrubber/dryer. SC450 performs equally well on the floors of schools, hospitals, shops, warehouses and offices as on the bottom line. It is designed with easy maintenance, low consumption of water, detergents and energy in mind.- The low noise level enables daytime cleaning for increased comfort and efficiency. - Polyethylene corrosion proof rotomolded tank ensures durability. - Automatic squeegee release when hitting obstacles provides reliable use and extended lifetime of equipment. - Large recovery tank and removable lid for easy cleaning. - Fast and hygienic. - Most electrical components are placed in dedicated waterproof box for reliability and safety.
- Innotechs Auto Scrubber Electric (Mesin Poles Lantai)atribut:
- Voltage (V): AC 220-230
- Frequency (Hz): 50
- Water Sucker (mm): 770
- Brush Diameter (mm): 455
- Rolling Brush Motor (V/W): 220-240/750
- Water Sucking Motor (V/W): 220-230/1000
- Brush Rotation Speed (rpm/minute): 148
- Cleaning Width (mm): 455
- Length Cable (m): 18
- Dimensions (mm): 1060x650x1025
- Cleaning Rate (m²/hour): 1660
- TASKI Battery Powered Automatic Scrubber Drier (Mesin Poles Lantai)Deskripsi:Based on the brilliant swingo platform the swingo 1255 has exceptional cleaning performance from 55cm (22") working width and large 60L tank.
- TASKI Compact Automatic Scrubber Drier (Mesin Poles Lantai)Deskripsi:Versatility in applicationDue to its compact size and small and ergonomic handle, the TASKI swingo 455 can be used in a wide variety of application areas. It is truly versatile for use in all types of small or congested hard oor areas such as retail stores, kitchens, schools, and hospitals while still oering great workind width and increased tank volume. Cleaning along walls and under tables are easily possible due to the height adjustable and exible handle and the dual axle system.Excellent performanceGreat results are achieved through the proven brush system, following the oor’s prole and achieving excellent soil removal. The new, patented V-shaped squeegee enables excellent water pick-up on the oor. Due to the proven three wheel concept, adjustments of the squeegee are no longer necessary.Safety and SimplicityKeeping things simple and comfortable makes life easier and the TASKI swingo 455 can help. With its intuitive controls and yellow maintenance points, operator training and maintenance time is reduced to a minimum. The incorporation of an easy to remove recovery tank makes the TASKI swingo 455 simple to use and tokeep clean.Reliability & RobustnessTASKI swingo 455 is very robust and durable and engineered to withstand the toughest cleaning tasks. The use of high-tech material and long life components, enhance the machine’s uptime, while reducing service andrepair costs to a minimum.atribut:
- Dimensions (cm): 110x48x92
- Working Width (cm): 43
- Squeege Width (cm): 69
- Solution Tank (L): 22
- Recovery Tank (L): 25
- Rated Voltage (V): 24
- Battery Capacity (Ah/C5): 50
- Contents: Unit (1), Driving Disc Harpoongrip 43 (1), Scrubbing Brush 43 (1)
- KRISBOW Scrubber & Polisher (Mesin Poles Lantai)atribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- KRISBOW Mesin Pembersih Lantaiatribut:
- Color: Yellow
- Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
- Power: 1000 W
- Dimensions (mm): 1060x650x1025
- Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Deskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- KARCHER Professional Floor Scrubber DriersDeskripsi:Equipment - Disc brush - 2-tank system - Transport wheels - Squeegee, straightatribut:
- Part Number: 1.127-007.0
- Brush Working Width (mm): 510
- Rated Input Power/Amps (W): max. 1100
- Battery Capacity (AH): 105
- Brush Speed (rpm): 155
- Dimensions (mm): 1170x570x1025
- Maximum Area Performance (m²/hour): 2040
- Sound Pressure Level (dBA): 66
- Working Width Vacuuming (mm): 850
- Paseo Tisu Toilet Roll Core ElegantDeskripsi:• Tisu toilet Paseo berfungsi untuk membersihkan, membasuh dan mengeringkan bagian area intim.• Tidak mengandung bahan kimia: Optical Brightening Agents (OBA).• Terbuat dari 100% serat alami. Tisu toilet Paseo berserat lembut, alami dan kuat untuk menyerap air secara maksimal.• Tisu toilet Paseo higienis dan cocok untuk semua jenis kulit.• Non Emboss
- TENNANT Walk-Behind Floor Scrubber (Scrubber Dorong)Deskripsi:Clean virtually any hard surface, including porous stone, grout and finished concrete with the Tennant T300e High Performance Walk-Behind Floor Scrubber. Keep every area of your facility clean and well-maintained with an affordable, battery-powered, walk-behind floor scrubber designed for versatility. And, when you add Tennant's innovative ec-H2O NanoClean technology, you'll use electrically converted water to clean effectively, save money, and reduce environmental impact compared to daily floor cleaning chemicals.atribut:
- Machine Type: Walk-Behind
- Power Source: Battery
- Goldie Auto Scrubber Electric (Mesin Poles Lantai)atribut:
- Voltage (V): AC 220-230
- Frequency (Hz): 50
- Water Sucker (mm): 755
- Brush Diameter (inch): 20
- Brush Rotation Speed (rpm/minute): 210
- Cleaning Width (mm): 510
- Performance (m²/hour): 1740
- Dimensions (mm): 1250x630x950
- KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)atribut:
- Unit Dimensions (cm): 43x21x28
- Item: Scrubber Dryer
- KARCHER Professional High Pressure Cleaners Hot WaterDeskripsi:Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areasatribut:
- Power Cable (m): 5
- TASKI Battery Powered Automatic Scrubber Drier (Mesin Poles Lantai)Deskripsi:Perfect combination of agility and high performanceThe swingo 755 B is very easy to handle and offers maximum agility for use in confined areas. The dual-axle system allows for turning the machine literally on the spot, which leads to excellent manoeuvrability in tightly congested areas. The 40 L tank volume reduces the time-consuming tank filling stops during the cleaning operation.Excellent cleaning and drying resultsThe machine’s patented brush follows the floor profile anddelivers nearly even pressure allocation along the full working width, which leads to excellent soil removal. The patented V-shaped squeegee enables excellent water pick-up on the floor. Due to the proven three castor concept, adjustments of the squeegee are no longer necessary.Durability and robustnessThe use of high-tech material and long life components, enhance the machine’s uptime, while reducing service and repair costs to a minimum.Simple to use and easy maintenanceAll components needing frequent maintenance are color-coded in yellow and can be removed easily without tools. The dashboard is self-explanatory and displays all relevant information.These features allow trouble-free operation and requireminimum operator training.atribut:
- Dimensions (cm): 116x47.5x119.5
- Power Consumption Nominal (W): 900
- Rated Voltage (V): 24
- Battery Capacity (Ah/C5): 50-70
- Working Width (cm): 43
- Squeegee Width (cm): 69
- Contents: Unit (1), Driving Disc Harpoongrip 43 (1), Scrubbing Brush 43 (1), Scrubbing Brush 43 (1), Battery Traction 12V, 50Ah/5 (1), Battery Traction Block 12V 76Ah (1)
- Solution Tank (L): 40
- KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai)Deskripsi:Thanks to its narrow, compact design, our battery-powered BD 50/70 R Bp Pack Classic ride-on scrubber drier with disc brush engineering is extremely easy to manoeuvre and transport, even in lifts. As a result, this affordable basic model, operated using powerful 105 Ah batteries, is a real alternative to machines with trailers. Batteries and a suitable battery charger are included. It is easy to operate thanks to colour-coded controls; this, along with many other clever, useful details, make it a winning product. The standard Home Base for transporting manual cleaning tools can be equipped with hooks in this way. Additionally, a rubbish bag holder and a pre-sweeping mop are available as optional accessories. Equipment - Disc brush - Powerful traction drive - Battery and battery charger included - Battery - Automatic water stop - Solenoid valve - Squeegee, v-shaped - 2-tank system
Daftar Harga scrubber drier Terbaru October 2026
| KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai) | Rp30.999.900 |
| VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai) | Rp37.999.900 |
| NILFISK Scrubber Drier Walk Behind | Rp75.999.900 |
| Innotechs Auto Scrubber Electric (Mesin Poles Lantai) | Rp16.999.900 |
| TASKI Battery Powered Automatic Scrubber Drier (Mesin Poles Lantai) | Rp98.999.900 |
| TASKI Compact Automatic Scrubber Drier (Mesin Poles Lantai) | Rp80.999.900 |
| VIPER Carpet Extractor | Rp30.999.900 |
| KRISBOW Scrubber & Polisher (Mesin Poles Lantai) | Rp10.999.900 |
| KRISBOW Mesin Pembersih Lantai | Rp27.999.900 |
| Innotechs Polisher Machine Low Speed (Mesin Poles Lantai) | Rp5.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/dvP101543499-2.jpg)
/P102169827-1.jpg)

/P103082677-1.jpg)
/n2P107313830-1.jpg)
/jvP107313715-1.jpg)

/gtP101517605-6.jpg)

/2bP103083083-4.jpg)


/a6P107630366-1.jpg)

/P103082686-1.jpg)
/gmP103952598-3.jpg)

/biP107313414-1.jpg)
/56P103766186-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)